Nipple Filter, 1/4 NPT, 90 Micron

SPEEDAIRE| Zoro #: G0349422| Mfr #: 1EJV4

$8.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349422 Mfr #: 1EJV4
Size: CompactItem: Compressed Air Filter
Filter Media: BronzeItem: Compressed Air Filter
Drain Port Size: 3/4Filter Rating: 90 micron
Max. Pressure: 300 psiPipe Size: 1/4" NPT
Overall Width: 0.56"Overall Height: 1.5"
Housing Material: BronzeMax. Temp.: 300 Degrees F
Max. Flow: 22 cfmCountry of Origin (subject to change): Taiwan

Product Description

Compressed Air Filter, Compact Size, Pipe Size 1/4 In. NPT, Max. Flow 22 cfm, Filter Rating 90 micron, Max. Pressure 300 psi, Max. Temp. 300 Degrees F, Drain Port Size 3/4, Bronze Filter Media, Housing Material Bronze, Overall Height 1.5 In., Overall Width 0.56 In.
Save 15%. Sign up for Z-mail.