Skip to Main Content
customer-service Help
Speedaire

Oil Removal Element, 250 to 350 cfm

Speedaire Oil Removal Element, 250 to 350 cfm 38XR75
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$162.24
  • Item - Air Filter Elements: Coalescing Filter Element
  • For Use with Stock Number: 38XT44
  • Filter Rating - Air Treatment: 0.01 micron
See full product details
This item ships free.
Total: $162.24

Speedaire #38XR75 Specifications

  • Item - Air Filter Elements: Coalescing Filter Element
  • For Use with Stock Number: 38XT44
  • Filter Rating - Air Treatment: 0.01 micron
  • Media Type - Air Treatment: Microglass
  • For Removal Of: Oil, Oil Vapor, Particles, Water
  • Item: Oil Removal Element
  • Flow Rate: 250 to 350 cfm
  • Microns: 0.01
  • Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Oil Removal Element, For Removal Of Oil, Oil Vapor, Particles, Water, Filter Rating - Air Treatment 0.01 micron, For Use with Stock Number 38XT44, Media Type - Air Treatment Microglass

Reviews of Speedaire #38XR75