Skip to Main Content
customer-service Help
Speedaire

Oil Removal Element, 940 to 1317 cfm

Speedaire Oil Removal Element, 940 to 1317 cfm 38XR60
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$264.96
  • Item - Air Filter Elements: Coalescing Filter Element
  • For Use with Stock Number: 38XT38
  • Filter Rating - Air Treatment: 0.01 micron
See full product details
This item ships free.
Total: $264.96

Speedaire #38XR60 Specifications

  • Item - Air Filter Elements: Coalescing Filter Element
  • For Use with Stock Number: 38XT38
  • Filter Rating - Air Treatment: 0.01 micron
  • Media Type - Air Treatment: Microglass
  • For Removal Of: Oil, Oil Vapor, Particles, Water
  • Flow Rate: 940 to 1317 cfm
  • Item: Oil Removal Element
  • Microns: 0.01
  • Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Oil Removal Element, For Removal Of Oil, Oil Vapor, Particles, Water, Filter Rating - Air Treatment 0.01 micron, For Use with Stock Number 38XT38, Media Type - Air Treatment Microglass

Reviews of Speedaire #38XR60