Skip to Main Content
customer-service Help
Speedaire

Oil Removal Element, Air Filter, 308 cfm

Speedaire Oil Removal Element, Air Filter, 308 cfm 35GM35
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$502.86
  • Item - Air Filter Elements: Coalescing Filter Element
  • For Use with Stock Number: 35GL36, 35GL40
  • Filter Rating - Air Treatment: 0.01 micron
See full product details
This item ships free.
Total: $502.86

Speedaire #35GM35 Specifications

  • Item - Air Filter Elements: Coalescing Filter Element
  • For Use with Stock Number: 35GL36, 35GL40
  • Filter Rating - Air Treatment: 0.01 micron
  • Media Type - Air Treatment: Microglass
  • For Removal Of: Oil, Oil Vapor, Particles, Water
  • Flow Rate: 308 cfm
  • Type: Compressed Air Filter
  • Microns: 0.01
  • Item: Oil Removal Element
  • Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Oil Removal Element, For Removal Of Oil, Oil Vapor, Particles, Water, Filter Rating - Air Treatment 0.01 micron, For Use with Stock Number 35GL36, 35GL40, Media Type - Air Treatment Microglass

Reviews of Speedaire #35GM35