Speedaire
Oil Removal Element, Air Filter, 92 cfm
Mfr # AE-075Y
Zoro # G9355132
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 35GK95, 35GK99, 35GL04
- Filter Rating - Air Treatment 0.01 micron
- Media Type - Air Treatment Microglass
- For Removal Of Oil, Oil Vapor, Particles, Water
- Type Compressed Air Filter
Explore More Products
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 88 cfm 35GN38
- SPEEDAIRE Coalescing Unit Filter, 37 scfm Max. Flow 60UD61
- SPEEDAIRE Carbon Element, Air Filter, 747 cfm 35GM54
- SPEEDAIRE Activated Carbon Filter, 1 in., 117 cfm 35GN49
- SPEEDAIRE Oil Removal Element, Air Filter, 185 cfm 35GM34
- MILLENNIUM FILTER ZX-KV170-045P direct interchange for KELTEC-KV170-045P ZX-KV170-045P
- PARKER Carbon Filter Element, 0.003 Micron 010ACS
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 P020ACS
- WILKERSON Coalescing Filter 1/4In M16-02-F00
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns F212IHE
- ARO Filter, 2000Srs, Npt, F35342-301 F35342-301
- Speedaire Compressed Air Treatment