Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pistol Grip Air Gun, 12" Extension

  • Zoro #: G0505434
  • Mfr #: 2TEH7

$49.09

  • Air Gun Body Style: Pistol Grip
  • Item: Air Gun
  • Air Gun Product Group: Air Gun
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Speedaire #2TEH7 Specifications

  • Zoro #: G0505434
  • Mfr #: 2TEH7
Air Gun Body Style: Pistol Grip Item: Air Gun
Air Gun Product Group: Air Gun Application: Quiet Flow
Output: 1.6 LbF Includes: 12" Extension with Quiet Flow Safety Nozzle
Air Consumption: 34 scfm Standards: OSHA 1910.242(B), OSHA 1910.95
Body Material: Aluminum Outlet Size: 1/2-20" UNF
Nozzle: Safety Max. Inlet Pressure: 120 psi
Nozzle Length: 2" Overall Length: 18-3/4"
Max. dBA: 87 Trigger: Lever
Air Gun Inlet Size: 1/4" (F)NPT Extension Size: 12"
Color: Aluminum and Black Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 In. (F)NPT, 12 In. Extension Size, Lever Trigger, Output 1.6 LbF, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 1/2-20 In. UNF Outlet Size, Nozzle Safety, 2 In. Nozzle Length, Body Material Aluminum, Max. dBA 87, Color Aluminum and Black, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Speedaire #2TEH7