LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pistol Grip Air Gun, 12" Extension

SPEEDAIRE| Zoro #: G1532142| Mfr #: 2TEJ1

$44.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 12" Extension with Extreme Flow Safety Nozzle
Item: Air Gun
Nozzle Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532142 Mfr #: 2TEJ1
Includes: 12" Extension with Extreme Flow Safety NozzleItem: Air Gun
Nozzle Length: 1-3/4"Air Gun Body Style: Pistol Grip
Application: Extreme FlowOverall Length: 18-1/2"
Color: Aluminum and BlackNozzle: Safety
Max. dBA: 99Air Gun Inlet Size: 1/4" (F)NPT
Air Consumption: 48 scfmStandards: OSHA 1910.242(B)
Max. Inlet Pressure: 120 psiOutlet Size: 1/2-20" UNF
Extension Size: 12"Trigger: Lever
Air Gun Product Group: Air GunOutput: 2.9 LbF
Body Material: AluminumCountry of Origin (subject to change): China

Description

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 In. (F)NPT, 12 In. Extension Size, Lever Trigger, Output 2.9 LbF, Max. Inlet Pressure 120 psi, 48 scfm Air Consumption, 1/2-20 In. UNF Outlet Size, Nozzle Safety, 1-3/4 In. Nozzle Length, Body Material Aluminum, Max. dBA 99, Color Aluminum and Black, Standards OSHA 1910.242(B)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews