Pistol Grip Air Gun, 24" Extension

SPEEDAIRE| Zoro #: G2014966| Mfr #: 2TEH8

$44.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 24" Extension with Quiet Flow Safety Nozzle
Item: Air Gun
Nozzle Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014966 Mfr #: 2TEH8
Includes: 24" Extension with Quiet Flow Safety NozzleItem: Air Gun
Nozzle Length: 2"Air Gun Body Style: Pistol Grip
Application: Quiet FlowOverall Length: 30-3/4"
Color: Aluminum and BlackNozzle: Safety
Max. dBA: 87Air Gun Inlet Size: 1/4" (F)NPT
Air Consumption: 34 scfmStandards: OSHA 1910.242(B), OSHA 1910.95
Max. Inlet Pressure: 120 psiOutlet Size: 1/2-20" UNF
Extension Size: 24"Trigger: Lever
Air Gun Product Group: Air GunOutput: 1.6 LbF
Body Material: AluminumCountry of Origin (subject to change): China

Description

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 In. (F)NPT, 24 In. Extension Size, Lever Trigger, Output 1.6 LbF, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 1/2-20 In. UNF Outlet Size, Nozzle Safety, 2 In. Nozzle Length, Body Material Aluminum, Max. dBA 87, Color Aluminum and Black, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews