Skip to Main Content
customer-service Help
Speedaire

Pistol Grip Air Gun, 4" Extension

Speedaire Pistol Grip Air Gun,  4" Extension 52KD64
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.59
  • Air Gun Body Style: Pistol Grip
  • Body Material: Polyoxymethylene
  • Application: Full Flow
See full product details
Orders over $75 ship free.
Total: $19.59

Speedaire #52KD64 Specifications

  • Air Gun Body Style: Pistol Grip
  • Body Material: Polyoxymethylene
  • Application: Full Flow
  • Outlet Size: M14 x 1 in (F)NPT
  • Includes: 4 in Nozzle
  • Overall Length: 10 1/4 in
  • Color: Green
  • Max. Inlet Pressure: 150 psi
  • Max. dBA: 89
  • Nozzle: Standard
  • Standards: OSHA 1910.95
  • Trigger: Lever
  • Overall Width: 4 7/8 in
  • Air Consumption: 25 scfm
  • Air Gun Inlet Size: 1/4 in (F)NPT
  • Air Gun Product Group: Air Gun
  • Output: 150 psi
  • Extension Size: 4 in
  • Nozzle Length: 4 in
  • Item: Air Gun
  • Chip Guard Included: No
  • Nozzle Features: Non-Marring
  • Nominal Extension Length: Less than 6 in
  • Nozzle Angle: Straight
  • Air Flow Pattern: Focused
  • Extension Length - Subhead: Less than 6 in Nominal Extension Length
  • Sound Level: 89 dB
  • Air Inlet Type: NPT
  • Maximum Inlet Pressure: 150 psi
  • Number of Nozzles Included: 1
  • Air Inlet Size: 1/4 in
  • OSHA Pressure Compliant: No
  • Collection Bag Included: No
  • Air Inlet Gender: Female
  • Air Outlet Size: M14 x 1
  • Output Thrust: 0.7 lbf
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 4 in Extension Size, Lever Trigger, Output 150 psi, Max. Inlet Pressure 150 psi, 25 scfm Air Consumption, M14 x 1 in (F)NPT Outlet Size, Nozzle Standard, 4 in Nozzle Length, Body Material Polyoxymethylene, Max. dBA 89, Color Green, Standards OSHA 1910.95

Reviews of Speedaire #52KD64