Pneumatic Oil Filter, 353 cfm, 290 psi

SPEEDAIRE| Zoro #: G1035824| Mfr #: 4GPA5

$1171.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 26.40"
Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035824 Mfr #: 4GPA5
Overall Height: 26.40"Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees FDrain Type: Automatic
Pipe Size: 1-1/2" NPTBowl Material: Aluminum
Max. Flow: 353 cfmOverall Width: 4.8"
Max. Pressure: 290 psiCountry of Origin (subject to change): Turkey

Description

Compressed Air Filter, Oil Removal, NPT 1 1/2 In, Max Flow 353 CFM, 0.01 Microns, Max Pressure 235 PSI, Max Temp 176 F, Bowl Type (Material) Aluminum, Height 26.4 In, Width 4.8 In, Auto Float Drain Type, Differential Pressure Gauge Indicator

Reviews