Pneumatic Oil Filter, 176 cfm, 290 psi

SPEEDAIRE| Zoro #: G2452152| Mfr #: 4GNT4

$700.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Overall Width: 4.8"
Drain Type: Automatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452152 Mfr #: 4GNT4
Item: Pneumatic Oil FilterOverall Width: 4.8"
Drain Type: AutomaticOverall Height: 22.80"
Bowl Material: AluminumMax. Flow: 176 cfm
Pipe Size: 1-1/4" NPTIncludes: Element
Filter Rating: 0.01 MicronsMax. Pressure: 290 psi
Max. Temp.: 176 Degrees FCountry of Origin (subject to change): Turkey

Description

Compressed Air Filter, Oil Removal, NPT 1 1/4 In, Max Flow 176 CFM, 0.01 Microns, Max Pressure 235 PSI, Max Temp 176 F, Bowl Type (Material) Aluminum, Height 22.8 In, Width 4.8 In, Auto Float Drain Type, Includes Element

Reviews