LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pneumatic Oil Filter, 294 cfm, 290 psi

SPEEDAIRE| Zoro #: G1230564| Mfr #: 4GNT8

$807.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Element
Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230564 Mfr #: 4GNT8
Includes: ElementItem: Pneumatic Oil Filter
Max. Temp.: 176 Degrees FFilter Rating: 0.01 Microns
Overall Height: 24.40"Drain Type: Automatic
Pipe Size: 1-1/4" NPTBowl Material: Aluminum
Max. Flow: 294 cfmOverall Width: 4.8"
Max. Pressure: 290 psiCountry of Origin (subject to change): Turkey

Description

Compressed Air Filter, Oil Removal, NPT 1 1/4 In, Max Flow 294 CFM, 0.01 Microns, Max Pressure 235 PSI, Max Temp 176 F, Bowl Type (Material) Aluminum, Height 24.4 In, Width 4.8 In, Auto Float Drain Type, Includes Element

Reviews