Pneumatic Oil Filter, 1 In. NPT, 147 cfm

SPEEDAIRE| Zoro #: G2411482| Mfr #: 4GNR9

$581.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 22.80"
Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2411482 Mfr #: 4GNR9
Overall Height: 22.80"Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees FDrain Type: Automatic
Pipe Size: 1" NPTBowl Material: Aluminum
Max. Flow: 147 cfmOverall Width: 4.8"
Max. Pressure: 290 psiCountry of Origin (subject to change): Turkey

Description

Compressed Air Filter, Oil Removal, NPT 1 In, Max Flow 147 CFM, 0.01 Microns, Max Pressure 235 PSI, Max Temp 176 F, Bowl Type (Material) Aluminum, Height 22.8 In, Width 4.8 In, Auto Float Drain Type, Includes Element

Reviews