THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pneumatic Oil Filter, 1/2 In. NPT, 58 cfm

SPEEDAIRE| Zoro #: G1765547| Mfr #: 4GNP6

$350.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 13.20"
Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765547 Mfr #: 4GNP6
Overall Height: 13.20"Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees FDrain Type: Automatic
Pipe Size: 1/2" NPTBowl Material: Aluminum
Max. Flow: 58 cfmOverall Width: 4"
Max. Pressure: 290 psiCountry of Origin (subject to change): Turkey

Description

Compressed Air Filter, Oil Removal, NPT 1/2 In, Max Flow 58 CFM, 0.01 Microns, Max Pressure 235 PSI, Max Temp 176 F, Bowl Type (Material) Aluminum, Height 13.2 In, Width 4 In, Auto Float Drain Type

Reviews