Pneumatic Oil Filter, 1/2 In. NPT, 58 cfm

SPEEDAIRE| Zoro #: G2371004| Mfr #: 4GNX8

$495.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 15.20"
Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371004 Mfr #: 4GNX8
Overall Height: 15.20"Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees FDrain Type: Automatic
Pipe Size: 1/2" NPTBowl Material: Aluminum
Max. Flow: 58 cfmOverall Width: 4"
Max. Pressure: 290 psiCountry of Origin (subject to change): Turkey

Description

Compressed Air Filter, Oil Removal, NPT 1/2 In, Max Flow 58 CFM, 0.01 Microns, Max Pressure 235 PSI, Max Temp 176 F, Bowl Type (Material) Aluminum, Height 15.2 In, Width 4 In, Auto Float Drain Type, Differential Pressure Gauge Indicator

Reviews