Pneumatic Oil Filter, 2 In. NPT, 500 cfm

SPEEDAIRE| Zoro #: G1621444| Mfr #: 4GNU7

$1374.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Overall Width: 7.2"
Drain Type: Automatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621444 Mfr #: 4GNU7
Item: Pneumatic Oil FilterOverall Width: 7.2"
Drain Type: AutomaticOverall Height: 34.00"
Bowl Material: AluminumMax. Flow: 500 cfm
Pipe Size: 2" NPTIncludes: Element
Filter Rating: 0.01 MicronsMax. Pressure: 290 psi
Max. Temp.: 176 Degrees FCountry of Origin (subject to change): Turkey

Description

Pneumatic Oil Filter, - Size, Pipe Size 2 In. NPT, Max. Flow 500 cfm, 0.01 Microns Filter Rating, Max. Pressure 290 psi, Max. Temp. 176 Degrees F, Bowl Material Aluminum, Overall Height 34.00 In., Overall Width 7.2 In., Automatic Drain Type, Includes Element

Reviews