Pneumatic Oil Filter, 2 In. NPT, 712 cfm

SPEEDAIRE| Zoro #: G1056063| Mfr #: 4GNV2

$1711.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Element
Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056063 Mfr #: 4GNV2
Includes: ElementItem: Pneumatic Oil Filter
Max. Temp.: 176 Degrees FFilter Rating: 0.01 Microns
Overall Height: 34.00"Drain Type: Automatic
Pipe Size: 2" NPTBowl Material: Aluminum
Max. Flow: 712 cfmOverall Width: 7.2"
Max. Pressure: 290 psiCountry of Origin (subject to change): Turkey

Description

Compressed Air Filter, Oil Removal, NPT 2 In, Max Flow 712 CFM, 0.01 Microns, Max Pressure 235 PSI, Max Temp 176 F, Bowl Type (Material) Aluminum, Height 34 In, Width 7.2 In, Auto Float Drain Type, Includes Element

Reviews