WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Pneumatic Oil Filter, 2" NPT

SPEEDAIRE| Zoro #: G0712424| Mfr #: 4GPC4

$1856.64 /ea

This item ships free. DetailsStandard ground shipping
Details:
Pipe Size: 2" NPT
Max. Temp.: 176 Degrees F
Overall Width: 7.2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0712424 Mfr #: 4GPC4
Pipe Size: 2" NPTMax. Temp.: 176 Degrees F
Overall Width: 7.2"Max. Pressure: 290 psi
Overall Height: 36.00"Drain Type: Automatic
Bowl Material: AluminumMax. Flow: 712 cfm
Item: Pneumatic Oil FilterCountry of Origin (subject to change): Turkey

Product Description

Compressed Air Filter, Oil Removal, NPT 2 In, Max Flow 712 CFM, 0.01 Microns, Max Pressure 235 PSI, Max Temp 176 F, Bowl Type (Material) Aluminum, Height 36 In, Width 7.2 In, Auto Float Drain Type, Differential Pressure Gauge Indicator

Product Reviews