Pneumatic Oil Filter, 3/4 In. NPT, 88 cfm

SPEEDAIRE| Zoro #: G1689432| Mfr #: 4GNR1

$382.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 3/4" NPT
Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689432 Mfr #: 4GNR1
Pipe Size: 3/4" NPTItem: Pneumatic Oil Filter
Max. Temp.: 176 Degrees FOverall Width: 4.8"
Drain Type: AutomaticOverall Height: 19.60"
Max. Pressure: 290 psiBowl Material: Aluminum
Max. Flow: 88 cfmCountry of Origin (subject to change): Turkey

Description

Pneumatic Oil Filter, - Size, Pipe Size 3/4 In. NPT, Max. Flow 88 cfm, Max. Pressure 290 psi, Max. Temp. 176 Degrees F, Bowl Material Aluminum, Overall Height 19.60 In., Overall Width 4.8 In., Automatic Drain Type

Reviews