Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pneumatic Oil Filter, 3/4 In. NPT, 117 cfm

SPEEDAIRE| Zoro #: G1091641| Mfr #: 4GNR5

$453.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 19.60"
Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1091641 Mfr #: 4GNR5
Overall Height: 19.60"Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees FDrain Type: Automatic
Pipe Size: 3/4" NPTBowl Material: Aluminum
Max. Flow: 117 cfmOverall Width: 4.8"
Max. Pressure: 290 psiCountry of Origin (subject to change): Turkey

Description

Compressed Air Filter, Oil Removal, NPT 3/4 In, Max Flow 117 CFM, 0.01 Microns, Max Pressure 235 PSI, Max Temp 176 F, Bowl Type (Material) Aluminum, Height 19.6 In, Width 4.8 In, Auto Float Drain Type

Reviews