Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pneumatic Oil Filter, 3/8 In. NPT, 30 cfm

SPEEDAIRE| Zoro #: G2199084| Mfr #: 4GNP2

$303.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 13.20"
Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199084 Mfr #: 4GNP2
Overall Height: 13.20"Item: Pneumatic Oil Filter
Max. Temp.: 176 Degrees FDrain Type: Automatic
Pipe Size: 3/8" NPTBowl Material: Aluminum
Max. Flow: 30 cfmOverall Width: 4"
Max. Pressure: 290 psiCountry of Origin (subject to change): Turkey

Description

Compressed Air Filter, Oil Removal, NPT 3/8 In, Max Flow 30 CFM, 0.01 Microns, Max Pressure 235 PSI, Max Temp 176 F, Bowl Type (Material) Aluminum, Height 13.2 In, Width 4 In, Auto Float Drain Type

Reviews