Speedaire
Element, Pre-Filter, 5 Microns, 888 CFM
Mfr # 4GPJ8
Zoro # G0921313
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- For Removal Of Particles
- Media Type Nanopor Microglass
- Type Compressed Air
- For Use with Stock Number 4GNV4, 4GPC6
Explore More Products
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W 4GNR7
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 88 cfm 4GNY3
- SPEEDAIRE Element, General Purpose, 1 Micron, 15 CFM 4GPE1
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 15 CFM 4GPD9
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W 4GNP9
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 117 CFM 4GPF7
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron 4GPH3
- SPEEDAIRE Pre-Filter, 1-1/2 in. NPT, 294 cfm 35GN62
- SPEEDAIRE Filter Oil Removal, 3/4in NPT, 92 cfm AF-075Y
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 500 CFM 4GPH9
- INGERSOLL-RAND High Efficiency Filter, 3/4 in NPT, 65 cfm FA110IH
- Speedaire Oil Removal Filters