BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rear Flange Mount

SPEEDAIRE| Zoro #: G1126422| Mfr #: 6ZC62

$17.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia. (In.): 2-1/2Dimension W: 1.75Dimension Zf (In.): 6.250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126422 Mfr #: 6ZC62
Bore Dia. (In.): 2-1/2Dimension W: 1.75
Dimension Zf (In.): 6.250Dimension R (In.): 2.19
Dimension Uf (In.): 4.625Dimension Fh (In.): 0.375
Item: Rear Flange Mounting KitDimension Fb (In.): 0.375
Dimension Tf (In.): 3.875Country of Origin (subject to change): United States

Description

Rear Flange Mounting Kit, Bore Dia. (In.) 2-1/2

Reviews