15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Rear Pivot Bracket, 1-1/2 In Bore

SPEEDAIRE| Zoro #: G1985085| Mfr #: 5THR6

$6.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1985085 Mfr #: 5THR6
Material: Plated SteelItem: Rear Pivot Bracket
Mount Type: Rear Pivot BracketFits: 5TGU0 to 5TGV1, 5TGW4 to 5TGW6
Includes: BracketsDimension C (In.): 0.27
Dimension B (In.): 0.25Dimension A (In.): 1.00
Bore Dia. (In.): 1-1/2Country of Origin (subject to change): United States

Product Description

Rear Pivot Bracket, 1-1/2 In Bore

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.