JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rear Pivot Bracket, 32mm, 40mm Bore

SPEEDAIRE| Zoro #: G0286657| Mfr #: CG-E032SUS

$22.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0286657 Mfr #: CG-E032SUS
Fits: 5VGR2 to 5VGT9, 5VHH2 to 5VHJ9Dimension B (In.): 40mm
Dimension A (In.): 40mmBore Dia. (In.): 32mm, 40mm
Mount Type: Rear Pivot BracketMaterial: stainless steel
Item: Rear Pivot BracketIncludes: Brackets, Pin, Retaining Rings
Dimension C (In.): 4mmCountry of Origin (subject to change): United States

Product Description

Rear Pivot Bracket,32mm, 40mm Bore

Product Reviews

Save 15%. Sign up for Z-mail.