Reed Sensor, 1/2 to 4 In Bore, 9 Ft Lead

SPEEDAIRE| Zoro #: G2400842| Mfr #: 2YV68

$36.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2400842 Mfr #: 2YV68
Temp. Range (F): 0-180For Bore Dia.: 12mm to 100mm
Lead Length (Ft.): 9Item: Reed Switch
Switching Voltage: 5-30VDCSwitching Current: 100mA
Function: Normally OpenDisplay: LED
Type: PrewiredEnclosure Type: Plastic
Country of Origin (subject to change): Unknown

Product Description

Reed Sensor, Prewired, Switching Current 100 mA, Switching Voltage 5-30 VDC, For Bore Dia 12mm to 100mm, Normally Open PNP and NPN, Lead Length 9 Ft, Temp Range 0-180 F, Display LED

Product Reviews

Save 15%. Sign up for Z-mail.