Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Remote Air Hub, 7.25 in.W, 3/8 in. NPT

  • Zoro #: G0088719
  • Mfr #: 39DK92
$234.84
  • Max. Inlet Pressure - Regulators: 200 psi
  • Overall Height - Regulators: 3.38 in
  • Overall Width - Regulators: 7.25 in
See full product details
This item ships free.

Speedaire #39DK92 Specifications

  • Zoro #: G0088719
  • Mfr #: 39DK92
Max. Inlet Pressure - Regulators: 200 psi Overall Height - Regulators: 3.38 in
Overall Width - Regulators: 7.25 in Max. Flow - Regulators: 45 cfm
Adjustment Range (Regulators): 5 to 125 psi Item: Remote Air Hub
Max. Temp. - Regulators: 175 Degrees F Max. Temp. (Regulators): 175 Degrees F
Pipe Size - Regulators: 3/8 in Gauge Port: 1/8 in NPT
Max. Temp. / Regulators: Pipe Size (Regulators): 3/8"
Adjustment Range, Regulators: Includes: Quick Couplers and Gauges, Regulators
Compressed Air Regulator Product Grouping: Remote Air Hub Max. Inlet Pressure (Regulators): 200 psi
Overall Width (Regulators): 7.25" Max. Flow (Regulators): 45 cfm
Adjustment Knob: Round Adjustment Range - Regulators: 5 to 125 psi
Body Material: Aluminum, Zinc Overall Height (Regulators): 3.38"
Overall Length: 13.25 in Series:
Calibration Certificate: Gauge Application:
Gauge Socket Material: Agency Compliance:
Gauge Primary Range Smallest Graduation: Gauge Sensor Material:
Gauge Panel Mountable: Diameter:
Gauge Nominal Dial Size: Gauge Case Color:
Gauge Lens Material: Gauge Connection Type:
Gauge Special Options: Gauge Filled With:
For Use With: Display:
Socket Material: Case Material:
Liquid Filled: Material:
Digital Gauge with Transmitter Type: Resolution:
Gauge Case Material: Basic Gauge Socket Material:
Required Gauge Adapter: Digital Gauge Display Units:
Gauge Transmitter Required Power: Smallest Graduation:
Basic Gauge Lens Material: Graduations:
Digital Gauge Accuracy: Max. Pressure (PSI):
Case Color: Gauge Mounting Method:
Size (NPT): Features:
Pressure Range: Operating Temp. Range:
Number of Display Digits: Digital Pressure and Vacuum Gauge Type:
Smallest Graduation (PSI): Characteristics:
Gauge Primary Range Numbered Graduations: Basic Gauge Wetted Parts:
Accuracy (%): Smallest Graduation (In. Hg):
Power Required: Length:
Gauge Type: Gauge Primary Range Units:
Gauge Primary Range Values: Accuracy:
Manufacturers Warranty Length: Application:
Peak Hold: Gauge Secondary Range Values:
Loop Resistance: Gauge Secondary Range Units:
Operating Temp. Range (F): Gauge Accuracy:
Pressure and Vacuum Gauge Type: Connection Size:
Tube Material: Display Units:
Calibration Certificate Included: Powered By:
Color: Basic Gauge Case Material:
Gauge Connection Size: Gauge Connection Location:
Connection Location: Gauge Operating Temp. Range:
Basic Gauge Sensor Material: Memory Storage:
Range: Filled With:
Output: Max. Temp.:
Dial Size (In.): Choking Hazard:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Remote Air Hub, Pipe Size - Regulators 3/8 in, Max. Flow - Regulators 45 cfm, Max. Inlet Pressure - Regulators 200 psi, Max. Temp. - Regulators 175 Degrees F, Adjustment Range - Regulators 5 to 125 psi, Round Adjustment Knob, 1/8 in NPT Gauge Port, Overall Height - Regulators 3.38 in, Overall Width - Regulators 7.25 in, Overall Length 13.25 in, Body Material Aluminum, Zinc, Includes Quick Couplers and Gauges, Regulators

Reviews of Speedaire #39DK92