20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Rod Clevis, 3/4 In, 7/8 In Bore

SPEEDAIRE| Zoro #: G0385043| Mfr #: NY-075

$6.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0385043 Mfr #: NY-075
Mount Type: Rod ClevisMaterial: Plated Steel
Includes: Clevis, Pin, Retaining Rings, Jam NutItem: Rod Clevis
Fits: 5TFX8 to 5TGA1, 5TGG0 to 5TGG5, 5TGL2 to 5TGP5, 5TGV2 to 5TGV7, 5TGZ1 to 5THD4, 5THJ3 to 5THK4Thread Size (In.): 1/4-28 UNF
Dimension C (In.): 0.94Dimension A (In.): 0.51
Bore Dia. (In.): 3/4, 7/8Country of Origin (subject to change): United States

Product Description

Rod Clevis,3/4 In, 7/8 In Bore
Save 15%. Sign up for Z-mail.