SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rod Eye, 3/4 In

SPEEDAIRE| Zoro #: G1604617| Mfr #: 1A433

$8.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cb (In.): 1/4Dimension A (In.): 5/16Bore Dia. (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604617 Mfr #: 1A433
Dimension Cb (In.): 1/4Dimension A (In.): 5/16
Bore Dia. (In.): 3/4Dimension Kk (In.): 1/4-28
Includes: Mounting hardwareFits: Small Bore Cylinders
Item: Rod EyeDimension Cd (In.): 1/4
Dimension ER: 1/4Dimension H (In.): 1/2
Dimension N (In.): 5/32Dimension Ca (In.): 3/4
Country of Origin (subject to change): United States

Description

Rod Eye, Bore Diameter 3/4 Inch, For Small Bore Cylinders

Reviews