Rotary Actuator, 0 to 180, 1-3/8 In Bore

SPEEDAIRE| Zoro #: G2022711| Mfr #: 5PFG5

$840.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2022711 Mfr #: 5PFG5
Cushion Type: N/AMaximum Pressure: 150 PSI
Operating Temp. Range: -20 to 180 Degrees FShaft Type: Alloy Steel
Housing Material: AluminumPowertrain Material: High strength alloy steel
Dimension B: 4.25"Item: Rotary Actuator
Type: Rack and PinionRotation Angle (Deg.): 0 to 180
Torque (In.-Lbs.): 1.11 in-lb/psiBore: 1-3/8"
Port Size: 1/4" NPTShaft Length: 1-7/8"
Shaft Dia.: 7/8"Keyway Length: 1-1/2"
Length: 15.586"Height: 4.875"
Width: 4.25"Dimension C: 4.875"
Country of Origin (subject to change): United States

Product Description

Rotary Actuator, Rack and Pinion, Rotation Angle (Deg.) 0 to 180, Torque (In.-Lbs.) 1.11 in-lb/psi, Bore 1-3/8 In., Cushion Type N/A, Port Size 1/4 in. NPT, Maximum Pressure 150 PSI, Operating Temp. Range -20 to 180 Degrees F, Shaft Type Alloy Steel, Shaft Length 1-7/8 In, Shaft Dia. 7/8 In, Keyway Length 1-1/2 In, Housing Material Aluminum, Powertrain Material High strength alloy steel, Length 15.586 In, Width 4.25 In, Height 4.875 In

Product Reviews

Save 15%. Sign up for Z-mail.