Rotary Actuator, 0 to 90 Deg., 1 In Bore

SPEEDAIRE| Zoro #: G0581883| Mfr #: 5PFG2

$600.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0581883 Mfr #: 5PFG2
Cushion Type: N/AMaximum Pressure: 150 PSI
Operating Temp. Range: -20 to 180 Degrees FShaft Type: Alloy Steel
Housing Material: AluminumPowertrain Material: High strength alloy steel
Dimension B: 3"Item: Rotary Actuator
Type: Rack and PinionRotation Angle (Deg.): 0 to 90
Torque (In.-Lbs.): 0.39 in-lb/psiBore: 1"
Port Size: 1/8" NPTShaft Length: 7/8"
Shaft Dia.: 1/2"Keyway Length: 5/8"
Length: 10.014"Height: 2.875"
Width: 3"Dimension C: 2.875"
Country of Origin (subject to change): United States

Product Description

Rotary Actuator, Rack and Pinion, Rotation Angle (Deg.) 0 to 90, Torque (In.-Lbs.) 0.39 in-lb/psi, Bore 1 In., Cushion Type N/A, Port Size 1/8 in. NPT, Maximum Pressure 150 PSI, Operating Temp. Range -20 to 180 Degrees F, Shaft Type Alloy Steel, Shaft Length 7/8 In, Shaft Dia. 1/2 In, Keyway Length 5/8 In, Housing Material Aluminum, Powertrain Material High strength alloy steel, Length 10.014 In, Width 3 In, Height 2.875 In

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.