Rotary Actuator, 0 to 90 Deg., 3 In Bore

SPEEDAIRE| Zoro #: G0628275| Mfr #: 5PFG8

$2,201.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628275 Mfr #: 5PFG8
Cushion Type: N/AMaximum Pressure: 150 PSI
Operating Temp. Range: -20 to 180 Degrees FShaft Type: Alloy Steel
Housing Material: AluminumPowertrain Material: High strength alloy steel
Dimension B: 8"Item: Rotary Actuator
Type: Rack and PinionRotation Angle (Deg.): 0 to 90
Torque (In.-Lbs.): 10.6 in-lb/psiBore: 3"
Port Size: 3/8" NPTShaft Length: 3-1/2"
Shaft Dia.: 1-3/4"Keyway Length: 3"
Length: 22.590"Height: 8.5"
Width: 8"Dimension C: 8.5"
Country of Origin (subject to change): United States

Product Description

Rotary Actuator, Rack and Pinion, Rotation Angle (Deg.) 0 to 90, Torque (In.-Lbs.) 10.6 in-lb/psi, Bore 3 In., Cushion Type N/A, Port Size 3/8 in. NPT, Maximum Pressure 150 PSI, Operating Temp. Range -20 to 180 Degrees F, Shaft Type Alloy Steel, Shaft Length 3-1/2 In, Shaft Dia. 1-3/4 In, Keyway Length 3 In, Housing Material Aluminum, Powertrain Material High strength alloy steel, Length 22.590 In, Width 8 In, Height 8.5 In

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.