Speedaire
Rotary Actuator, 180 Deg, 80mm Bore
Mfr # CRB1BW80-180S
Zoro # G0414836
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Powertrain Material Carbon Steel
- Length 110 mm
- Bore 80 mm
- Torque (In.-Lbs.) 203.57 in-lb/102 psi
- Dimension C 95 mm
Explore More Products
- SPEEDAIRE Linear Guide Air Gripper, Parallel MHZ2-20D
- SPEEDAIRE Rotary Actuator, 180 Deg, 100mm Bore CRB1BW100-180S
- SPEEDAIRE Position Sensor, Any Size Bore dia. 56JD46
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead D-A93L
- SPEEDAIRE Rotary Actuator, 180 Deg, 50mm Bore CDRB1BW50-180S
- SPEEDAIRE Rotary Actuator, 90 Deg, 50mm Bore CRB1BW50-90S
- SPEEDAIRE Reed Switch Set, 40 mA, 24VDC RFKSS-GAP0011
- SPEEDAIRE Linear Guide Air Gripper, Parallel MHZ2-32D
- SPEEDAIRE Rotary Table, 0 to 190 Deg, 70mm Bore MSQB70R-XN
- FESTO Proximity Sensor SIEN-M8B-PO-K-L SIEN-M8B-PO-K-L
- FESTO Connecting Cable NEBU-M8G3-K-2-M8G3 NEBU-M8G3-K-2-M8G3
- Speedaire Pneumatic System Components