JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rotary Actuator, 270 Deg, 50mm Bore

SPEEDAIRE| Zoro #: G2344736| Mfr #: CDRB1BW50-270S

$213.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2344736 Mfr #: CDRB1BW50-270S
Powertrain Material: Carbon SteelCushion Type: None
Item: Rotary ActuatorOperating Temp. Range: 40 to 140 F
Housing Material: Anodized AluminumShaft Type: Carbon Steel
Type: Vane StyleKeyway Length: 5mm
Maximum Pressure: 145 PSIDimension B: 70mm
Item: Rotary ActuatorType: Vane Style
Rotation Angle (Deg.): 270Torque (In.-Lbs.): 88.51 in-lb/102 psi
Bore: 50mmPort Size: 1/8" Rc
Shaft Length: 39.5mmShaft Dia.: 12mm
Key Height with Shaft: 13.5mmLength: 78mm
Height: 67mmDimension C: 67mm
Width: 70mmCountry of Origin (subject to change): Japan

Product Description

Rotary Actuator, Vane Style, Rotation Angle (Deg.) 270, Torque (In.-Lbs.) 88.51 in-lb / 102 PSI, Bore 50mm, Cushion Type None, Port Size 1/8" Rc, Maximum Pressure 145 PSI, Operating Temp. Range 40 to 140 F, Shaft Type Carbon Steel, Shaft Length 39.5mm, Shaft Dia. 12mm, Keyway Length 5mm, Key Height with Shaft 13.5mm, Housing Material Anodized Aluminum, Powertrain Material Carbon Steel, Length 78mm, Width 70mm, Height 67mm

Product Reviews

Save 15%. Sign up for Z-mail.