Rotary Actuator, 90 Deg, 100mm Bore

SPEEDAIRE| Zoro #: G2279794| Mfr #: CRB1BW100-90S

$389.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2279794 Mfr #: CRB1BW100-90S
Item: Rotary ActuatorHousing Material: Anodized Aluminum
Operating Temp. Range: 40 to 140 FKeyway Length: 5mm
Cushion Type: NoneShaft Type: Carbon Steel
Type: Vane StylePowertrain Material: Carbon Steel
Maximum Pressure: 145 PSIDimension B: 103mm
Item: Rotary ActuatorType: Vane Style
Rotation Angle (Deg.): 90Torque (In.-Lbs.): 442.54 in-lb/102 psi
Bore: 100mmPort Size: 1/4" Rc
Shaft Length: 65.0mmShaft Dia.: 25mm
Key Height with Shaft: 28.0mmLength: 140mm
Height: 125mmDimension C: 125mm
Width: 103mmCountry of Origin (subject to change): Japan

Product Description

Rotary Actuator, Vane Style, Rotation Angle (Deg.) 90, Torque (In.-Lbs.) 442.54 in-lb / 102 PSI, Bore 100mm, Cushion Type None, Port Size 1/4" Rc, Maximum Pressure 145 PSI, Operating Temp. Range 40 to 140 F, Shaft Type Carbon Steel, Shaft Length 65.0mm, Shaft Dia. 25mm, Keyway Length 5mm, Key Height with Shaft 28.0mm, Housing Material Anodized Aluminum, Powertrain Material Carbon Steel, Length 140mm, Width 103mm, Height 125mm
Save 15%. Sign up for Z-mail.