JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rotary Actuator, 90 Deg, 100mm Bore

SPEEDAIRE| Zoro #: G1649444| Mfr #: CDRB1BW100-90S

$481.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649444 Mfr #: CDRB1BW100-90S
Cushion Type: NonePowertrain Material: Carbon Steel
Housing Material: Anodized AluminumItem: Rotary Actuator
Shaft Type: Carbon SteelMaximum Pressure: 145 PSI
Type: Vane StyleKeyway Length: 5mm
Operating Temp. Range: 40 to 140 FDimension B: 103mm
Item: Rotary ActuatorType: Vane Style
Rotation Angle (Deg.): 90Torque (In.-Lbs.): 442.54 in-lb/102 psi
Bore: 100mmPort Size: 1/4" Rc
Shaft Length: 65.0mmShaft Dia.: 25mm
Key Height with Shaft: 28.0mmLength: 140mm
Height: 125mmWidth: 103mm
Dimension C: 125mmCountry of Origin (subject to change): Japan

Product Description

Rotary Actuator, Vane Style, Rotation Angle (Deg.) 90, Torque (In.-Lbs.) 442.54 in-lb / 102 PSI, Bore 100mm, Cushion Type None, Port Size 1/4" Rc, Maximum Pressure 145 PSI, Operating Temp. Range 40 to 140 F, Shaft Type Carbon Steel, Shaft Length 65.0mm, Shaft Dia. 25mm, Keyway Length 5mm, Key Height with Shaft 28.0mm, Housing Material Anodized Aluminum, Powertrain Material Carbon Steel, Length 140mm, Width 103mm, Height 125mm

Product Reviews

Save 15%. Sign up for Z-mail.