Rotary Actuator, 90 Deg, 63mm Bore

SPEEDAIRE| Zoro #: G1299812| Mfr #: CDRB1BW63-90S

$281.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1299812 Mfr #: CDRB1BW63-90S
Powertrain Material: Carbon SteelItem: Rotary Actuator
Keyway Length: 5mmOperating Temp. Range: 40 to 140 F
Housing Material: Anodized AluminumShaft Type: Carbon Steel
Maximum Pressure: 145 PSIType: Vane Style
Cushion Type: NoneDimension B: 80mm
Item: Rotary ActuatorType: Vane Style
Rotation Angle (Deg.): 90Torque (In.-Lbs.): 141.61 in-lb/102 psi
Bore: 63mmPort Size: 1/8" Rc
Shaft Length: 45.0mmShaft Dia.: 15mm
Key Height with Shaft: 17.0mmLength: 98mm
Height: 82mmWidth: 80mm
Dimension C: 82mmCountry of Origin (subject to change): Japan

Product Description

Rotary Actuator, Vane Style, Rotation Angle (Deg.) 90, Torque (In.-Lbs.) 141.61 in-lb / 102 PSI, Bore 63mm, Cushion Type None, Port Size 1/8" Rc, Maximum Pressure 145 PSI, Operating Temp. Range 40 to 140 F, Shaft Type Carbon Steel, Shaft Length 45.0mm, Shaft Dia. 15mm, Keyway Length 5mm, Key Height with Shaft 17.0mm, Housing Material Anodized Aluminum, Powertrain Material Carbon Steel, Length 98mm, Width 80mm, Height 82mm
Save 15%. Sign up for Z-mail.