Rotary Actuator, 90 Deg, 80mm Bore

SPEEDAIRE| Zoro #: G2008081| Mfr #: CDRB1BW80-90S

$303.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2008081 Mfr #: CDRB1BW80-90S
Powertrain Material: Carbon SteelHousing Material: Anodized Aluminum
Shaft Type: Carbon SteelOperating Temp. Range: 40 to 140 F
Cushion Type: NoneKeyway Length: 5mm
Item: Rotary ActuatorType: Vane Style
Maximum Pressure: 145 PSIDimension B: 90mm
Item: Rotary ActuatorType: Vane Style
Rotation Angle (Deg.): 90Torque (In.-Lbs.): 203.57 in-lb/102 psi
Bore: 80mmPort Size: 1/4" Rc
Shaft Length: 53.5mmShaft Dia.: 17mm
Key Height with Shaft: 19.0mmLength: 110mm
Height: 95mmDimension C: 95mm
Width: 90mmCountry of Origin (subject to change): Japan

Product Description

Rotary Actuator, Vane Style, Rotation Angle (Deg.) 90, Torque (In.-Lbs.) 203.57 in-lb / 102 PSI, Bore 80mm, Cushion Type None, Port Size 1/4" Rc, Maximum Pressure 145 PSI, Operating Temp. Range 40 to 140 F, Shaft Type Carbon Steel, Shaft Length 53.5mm, Shaft Dia. 17mm, Keyway Length 5mm, Key Height with Shaft 19.0mm, Housing Material Anodized Aluminum, Powertrain Material Carbon Steel, Length 110mm, Width 90mm, Height 95mm
Save 15%. Sign up for Z-mail.