Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/16" Bore Round Double Acting Air Cylinder 1" Stroke
  • Zoro #: G0173354
  • Mfr #: 5TRF2
$47.12
  • Pivot Hole Dia.: 0.251"
  • Rod Dia.: 0.312"
  • Dimension Cb: 0.38"
See full product details
Orders over $75 ship free.

Speedaire #5TRF2 Specifications

  • Zoro #: G0173354
  • Mfr #: 5TRF2
Pivot Hole Dia.: 0.251" Rod Dia.: 0.312"
Dimension Cb: 0.38" Finish: Silver
Dimension E: 0.38" Single Acting/Double Acting: Double Acting
Max. Pressure: 100 psi Body Material: Stainless steel
Bore Dia.: 1-1/16" Dimension Cc: 0.312"
Dimension B: 0.624" Port Size: 1/8" FNPT
Dimension D: 0.25" Piston Rod Material: Stainless Steel
Magnetic Piston: No Dimension A: 0.50"
Air Cylinder Mount: Nose and Pivot Cylinder Action: Double Acting
Nose Mount Thread: 5/8"-18 Dimension L: 0.34"
Dimension N1: 5/8"-18 Mount: Nose and Pivot
End Cap Material: Delrin Dimension Cd: 0.25"
Dimension Kk: 5/16"-24 UNF Item: Air Cylinder
Air Cylinder Bore Dia.: 1-1/16" Cylinder Type: Round Non-Repairable
Features: Delrin Head and Cap, Non Switch Ready Overall Length: 6.62"
Piston Material: Aluminum Tube Material: Stainless Steel
Temp. Range: 32 Degrees to 160 Degrees F Rod Thread Length: 0.50"
Stroke: 1" Rod Thread Size: 5/16-24 UNF
Air Cylinder Type: Round Body Cushion Type: None
Dimension C: 1.12" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 1 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 6.62 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRF2