Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/16" Bore Round Double Acting Air Cylinder 1" Stroke
  • Zoro #: G0173957
  • Mfr #: 5VKT7
$52.59
  • Dimension L: 0.34"
  • Dimension A: 0.50"
  • Dimension Cc: 0.312"
See full product details
Orders over $75 ship free.

Speedaire #5VKT7 Specifications

  • Zoro #: G0173957
  • Mfr #: 5VKT7
Dimension L: 0.34" Dimension A: 0.50"
Dimension Cc: 0.312" Air Cylinder Type: Round Body
Air Cylinder Bore Dia.: 1-1/16" Item: Air Cylinder
Dimension B: 0.624" Cylinder Type: Round Non-Repairable
Overall Length: 5.78" Dimension D: 0.25"
Stroke: 1" Bore Dia.: 1-1/16"
Dimension E: 0.38" Max. Pressure: 100 psi
Cushion Type: None Single Acting/Double Acting: Double Acting
Piston Material: Aluminum Tube Material: Stainless Steel
Dimension C: 1.12" Piston Rod Material: Stainless Steel
Finish: Silver Dimension Cd: 0.25"
Mount: Nose and Pivot Port Size: 1/8" FNPT
Air Cylinder Mount: Nose and Pivot Pivot Hole Dia.: 0.251"
End Cap Material: Delrin Features: Delrin Head and Cap, Switch Ready
Temp. Range: 32 Degrees to 160 Degrees F Rod Thread Length: 0.50"
Nose Mount Thread: 5/8"-18 Body Material: Stainless steel
Rod Dia.: 0.312" Rod Thread Size: 5/16-24 UNF
Dimension Kk: 5/16"-24 UNF Cylinder Action: Double Acting
Dimension N1: 5/8"-18 Magnetic Piston: Yes
Dimension Cb: 0.38" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 1 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 5.78 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKT7