15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Round Air Cylin, 1-1/16InBore, 2InStroke

SPEEDAIRE| Zoro #: G0173661| Mfr #: 5TRJ3

$56.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0173661 Mfr #: 5TRJ3
Cushion Type: NoneCylinder Type: Round Non-Repairable
Finish: SilverPiston Material: Aluminum
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Bore Dia.: 1-1/16"Overall Length: 5.75"
Rod Thread Size: 5/16-24 UNFMount: Nose
Dimension N1: 5/8"-18Dimension B: 0.624"
Dimension D: 0.25"Dimension J: 0.19"
Temp. Range: 32 Degrees to 160 Degrees FDimension C: 0.12"
Max. Pressure: 100 psiFeatures: Delrin Head and Cap, Switch Ready
Magnetic Piston: YesRod Dia.: 0.312"
Piston Rod Material: Stainless SteelDimension E: 0.88"
End Cap Material: DelrinDimension A: 0.50"
Rod Thread Length: 0.50"Port Size: 1/8" FNPT
Dimension Kk: 5/16"-24 UNFNose Mount Thread: 5/8"-18
Dimension Cc: 0.312"Stroke: 2"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round Non-Repairable, Bore Dia. 1-1/16 In., 2 In. Stroke, Nose Mount, 1/8 In. FNPT Port Size, 100 psi Max. Pressure, Cushion Type None, 32 Degrees to 160 Degrees F Temp. Range, 5.75 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia., 5/16-24 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.