KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/16" Bore Round Single Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G1951537| Mfr #: 5ZEJ7

$25.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Non-Switch Ready
Dimension Kk: 5/16"-24 UNF
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951537 Mfr #: 5ZEJ7
Features: Non-Switch ReadyDimension Kk: 5/16"-24 UNF
Max. Pressure: 250 psiStroke: 2"
Finish: SilverRod Thread Size: 5/16-24 UNF
Port Size: 1/8" FNPTBore Dia.: 1-1/16"
Cushion Type: NonePiston Rod Material: Stainless Steel
Body Material: Stainless steelDimension E: 0.88"
Dimension A: 0.50"Dimension J: 0.19"
Mount: NoseSpring Retraction Force: 3 lb.
Dimension C: 0.12"Temp. Range: -10 Degrees to 165 Degrees F
Nose Mount Thread: 5/8"-18Dimension B: 0.624"
Rod Thread Length: 0.50"Dimension D: 0.25"
Magnetic Piston: NoTube Material: Stainless Steel
Single Acting/Double Acting: Single ActingRod Dia.: 0.312"
Cylinder Type: Round Non-RepairablePiston Material: Aluminum
Dimension N1: 5/8"-18Dimension Cc: 0.312"
End Cap Material: AluminumOverall Length: 5.68"
Item: Air CylinderCountry of Origin (subject to change): United States

Description

Air Cylinder, Single Acting, Round Non-Repairable, Bore Dia. 1-1/16 In., 2 In. Stroke, Nose Mount, 1/8 In. FNPT Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 5.68 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia., 5/16-24 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews