Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/16" Bore Round Double Acting Air Cylinder 3" Stroke
  • Zoro #: G0173372
  • Mfr #: 5TRF4
$53.57
  • Single Acting/Double Acting: Double Acting
  • Dimension E: 0.38"
  • Features: Delrin Head and Cap, Non Switch Ready
See full product details
Orders over $75 ship free.

Speedaire #5TRF4 Specifications

  • Zoro #: G0173372
  • Mfr #: 5TRF4
Single Acting/Double Acting: Double Acting Dimension E: 0.38"
Features: Delrin Head and Cap, Non Switch Ready Dimension A: 0.50"
Dimension Cc: 0.312" End Cap Material: Delrin
Overall Length: 8.62" Rod Thread Size: 5/16-24 UNF
Dimension N1: 5/8"-18 Cylinder Action: Double Acting
Bore Dia.: 1-1/16" Item: Air Cylinder
Dimension L: 0.34" Pivot Hole Dia.: 0.251"
Air Cylinder Mount: Nose and Pivot Dimension D: 0.25"
Dimension Kk: 5/16"-24 UNF Magnetic Piston: No
Nose Mount Thread: 5/8"-18 Stroke: 3"
Rod Dia.: 0.312" Body Material: Stainless steel
Temp. Range: 32 Degrees to 160 Degrees F Dimension C: 1.12"
Port Size: 1/8" FNPT Piston Material: Aluminum
Max. Pressure: 100 psi Air Cylinder Bore Dia.: 1-1/16"
Dimension Cd: 0.25" Air Cylinder Type: Round Body
Rod Thread Length: 0.50" Mount: Nose and Pivot
Cylinder Type: Round Non-Repairable Finish: Silver
Dimension Cb: 0.38" Cushion Type: None
Piston Rod Material: Stainless Steel Dimension B: 0.624"
Tube Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 3 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 8.62 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRF4