Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/16" Bore Round Double Acting Air Cylinder 3" Stroke
  • Zoro #: G0173677
  • Mfr #: 5TRJ4
$53.26
  • Air Cylinder Type: Round Body
  • Dimension Kk: 5/16"-24 UNF
  • Port Size: 1/8" FNPT
See full product details
Orders over $75 ship free.

Speedaire #5TRJ4 Specifications

  • Zoro #: G0173677
  • Mfr #: 5TRJ4
Air Cylinder Type: Round Body Dimension Kk: 5/16"-24 UNF
Port Size: 1/8" FNPT Dimension N1: 5/8"-18
Rod Thread Size: 5/16-24 UNF Item: Air Cylinder
Rod Thread Length: 0.50" Cylinder Action: Double Acting
Piston Rod Material: Stainless Steel Body Material: Stainless steel
Tube Material: Stainless Steel Bore Dia.: 1-1/16"
Dimension A: 0.50" Features: Delrin Head and Cap, Switch Ready
Max. Pressure: 100 psi Temp. Range: 32 Degrees to 160 Degrees F
Stroke: 3" Piston Material: Aluminum
Dimension C: 0.12" Dimension Cc: 0.312"
Dimension E: 0.88" Air Cylinder Bore Dia.: 1-1/16"
Cylinder Type: Round Non-Repairable Dimension J: 0.19"
Cushion Type: None Single Acting/Double Acting: Double Acting
Finish: Silver Mount: Nose
Rod Dia.: 0.312" Magnetic Piston: Yes
Air Cylinder Mount: Nose Overall Length: 6.75"
Dimension B: 0.624" Nose Mount Thread: 5/8"-18
End Cap Material: Delrin Dimension D: 0.25"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 3 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 6.75 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRJ4