HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/16" Bore Round Double Acting Air Cylinder 3" Stroke

SPEEDAIRE| Zoro #: G1450906| Mfr #: 5ZEE5

$36.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnetic Piston: No
Dimension Cd: 0.25"
Dimension N1: 5/8"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450906 Mfr #: 5ZEE5
Magnetic Piston: NoDimension Cd: 0.25"
Dimension N1: 5/8"-18Overall Length: 7.62"
Port Size: 1/8" FNPTDimension D: 0.25"
Rod Thread Length: 0.50"Max. Pressure: 250 psi
Cushion Type: NoneDimension B: 0.624"
Piston Material: AluminumFeatures: Non-Switch Ready
Dimension A: 0.50"Temp. Range: -10 Degrees to 165 Degrees F
End Cap Material: AluminumTube Material: Stainless Steel
Nose Mount Thread: 5/8"-18Dimension L: 0.34"
Stroke: 3"Rod Dia.: 0.312"
Dimension E: 0.38"Bore Dia.: 1-1/16"
Cylinder Type: Round Non-RepairableSingle Acting/Double Acting: Double Acting
Pivot Hole Dia.: 0.251"Piston Rod Material: Stainless Steel
Dimension Cb: 0.38"Rod Thread Size: 5/16-24 UNF
Finish: SilverDimension Kk: 5/16"-24 UNF
Item: Air CylinderDimension Cc: 0.312"
Body Material: Stainless steelMount: Nose and Pivot
Country of Origin (subject to change): United States

Description

Air Cylinder, Double Acting, Round Non-Repairable, Bore Dia. 1-1/16 In., 3 In. Stroke, Nose and Pivot Mount, 1/8 In. FNPT Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 7.62 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews