Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/16" Bore Round Double Acting Air Cylinder 4" Stroke
  • Zoro #: G0173381
  • Mfr #: 5TRF5
$53.57
  • Dimension B: 0.624"
  • Single Acting/Double Acting: Double Acting
  • Cylinder Action: Double Acting
See full product details
Orders over $75 ship free.

Speedaire #5TRF5 Specifications

  • Zoro #: G0173381
  • Mfr #: 5TRF5
Dimension B: 0.624" Single Acting/Double Acting: Double Acting
Cylinder Action: Double Acting End Cap Material: Delrin
Mount: Nose and Pivot Rod Dia.: 0.312"
Item: Air Cylinder Air Cylinder Mount: Nose and Pivot
Dimension L: 0.34" Rod Thread Length: 0.50"
Dimension C: 1.12" Tube Material: Stainless Steel
Cylinder Type: Round Non-Repairable Dimension Cd: 0.25"
Max. Pressure: 100 psi Port Size: 1/8" FNPT
Piston Rod Material: Stainless Steel Dimension Kk: 5/16"-24 UNF
Dimension E: 0.38" Pivot Hole Dia.: 0.251"
Nose Mount Thread: 5/8"-18 Dimension Cb: 0.38"
Dimension D: 0.25" Overall Length: 9.62"
Finish: Silver Magnetic Piston: No
Temp. Range: 32 Degrees to 160 Degrees F Air Cylinder Type: Round Body
Dimension A: 0.50" Stroke: 4"
Rod Thread Size: 5/16-24 UNF Piston Material: Aluminum
Dimension Cc: 0.312" Cushion Type: None
Dimension N1: 5/8"-18 Features: Delrin Head and Cap, Non Switch Ready
Air Cylinder Bore Dia.: 1-1/16" Bore Dia.: 1-1/16"
Body Material: Stainless steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 4 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 9.62 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRF5