BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/16" Bore Round Double Acting Air Cylinder 4" Stroke

SPEEDAIRE| Zoro #: G0173686| Mfr #: 5TRJ5

$57.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.312"Rod Dia.: 0.312"Single Acting/Double Acting: Double Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173686 Mfr #: 5TRJ5
Dimension Cc: 0.312"Rod Dia.: 0.312"
Single Acting/Double Acting: Double ActingDimension A: 0.50"
End Cap Material: DelrinNose Mount Thread: 5/8"-18
Magnetic Piston: YesDimension J: 0.19"
Bore Dia.: 1-1/16"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: 5/16-24 UNF
Dimension E: 0.88"Finish: Silver
Dimension C: 0.12"Dimension B: 0.624"
Features: Delrin Head and Cap, Switch ReadyCushion Type: None
Max. Pressure: 100 psiPiston Material: Aluminum
Piston Rod Material: Stainless SteelPort Size: 1/8" FNPT
Dimension D: 0.25"Item: Air Cylinder
Overall Length: 7.75"Rod Thread Length: 0.50"
Dimension N1: 5/8"-18Stroke: 4"
Body Material: Stainless steelMount: Nose
Temp. Range: 32 Degrees to 160 Degrees FDimension Kk: 5/16"-24 UNF
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 4 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 7.75 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews