Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/16" Bore Round Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0173984
  • Mfr #: 5VKU0
$61.32
  • Piston Rod Material: Stainless Steel
  • Cylinder Action: Double Acting
  • Cylinder Type: Round Non-Repairable
See full product details
Orders over $75 ship free.

Speedaire #5VKU0 Specifications

  • Zoro #: G0173984
  • Mfr #: 5VKU0
Piston Rod Material: Stainless Steel Cylinder Action: Double Acting
Cylinder Type: Round Non-Repairable Tube Material: Stainless Steel
Features: Delrin Head and Cap, Switch Ready Single Acting/Double Acting: Double Acting
Bore Dia.: 1 1/16 in Rod Dia.: 0.312 in
Stroke: 4 in Pivot Hole Dia.: 0.251 in
End Cap Material: Delrin Air Cylinder Bore Dia.: 1 1/16 in
Port Size: 1/8 in FNPT Dimension E: 0.38"
Dimension Kk: 5/16"-24 UNF Dimension B: 0.624"
Max. Pressure: 100 psi Dimension C: 1.12"
Temp. Range: 32 Degrees to 160 Degrees F Overall Length: 8.78 in
Dimension N1: 5/8"-18 Item: Air Cylinder
Dimension A: 1/2 in Air Cylinder Type: Round Body
Finish: Silver Rod Thread Length: 0.5 in
Body Material: Stainless steel Dimension Cb: 0.38 in
Dimension Cd: 0.25 in Rod Thread Size: 5/16-24 UNF
Mount: Nose and Pivot Dimension D: 0.25"
Dimension Cc: 0.312 in Cushion Type: None
Dimension L: 0.34" Air Cylinder Mount: Nose and Pivot
Piston Material: Aluminum Magnetic Piston: Yes
Nose Mount Thread: 5/8"-18 Dimension J:
Dimension I: Dimension F:
Dimension Dn: Standards:
Max. Load: Spring Extension Force:
Dimension JJ: Dimension H:
Dimension Hd: Dimension Nt:
Green Environmental Attribute: Dimension Gs:
Dimension Af: Dimension Ag:
Dimension M: Dimension EB:
Dimension N: Dimension Db:
Dimension G: Dimension Bb:
Tie Rod Material: Dimension E1:
Dimension OO: Dimension Ae:
Spring Retraction Force: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/16 in, 4 in Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 in FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 8.78 in Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKU0