BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/16" Bore Round Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G1365813| Mfr #: 5MMD4

$41.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.312"Rod Dia.: 0.312"Mount: Nose and Pivot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1365813 Mfr #: 5MMD4
Dimension Cc: 0.312"Rod Dia.: 0.312"
Mount: Nose and PivotSingle Acting/Double Acting: Double Acting
Dimension A: 0.50"End Cap Material: Aluminum
Nose Mount Thread: 5/8"-18Magnetic Piston: No
Bore Dia.: 1-1/16"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: 5/16-24 UNF
Dimension E: 0.38"Finish: Silver
Dimension B: 0.624"Dimension Cb: 0.38"
Features: Non-Switch ReadyCushion Type: None
Max. Pressure: 250 psiPiston Material: Aluminum
Piston Rod Material: Stainless SteelPort Size: 1/8" FNPT
Dimension Cd: 0.25"Dimension D: 0.25"
Dimension L: 0.34"Item: Air Cylinder
Overall Length: 9.62"Rod Thread Length: 0.50"
Dimension N1: 5/8"-18Stroke: 5"
Body Material: Stainless steelTemp. Range: -10 Degrees to 165 Degrees F
Dimension Kk: 5/16"-24 UNFPivot Hole Dia.: 0.251"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 5 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.62 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews