Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/16" Bore Round Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0173083
  • Mfr #: 5TRC5
$53.00
  • Features: Delrin Head and Cap, Non Switch Ready
  • Max. Pressure: 100 psi
  • Rod Thread Length: 0.50"
See full product details
Orders over $75 ship free.

Speedaire #5TRC5 Specifications

  • Zoro #: G0173083
  • Mfr #: 5TRC5
Features: Delrin Head and Cap, Non Switch Ready Max. Pressure: 100 psi
Rod Thread Length: 0.50" Rod Thread Size: 5/16-24 UNF
Dimension E: 0.88" End Cap Material: Delrin
Piston Material: Aluminum Dimension Kk: 5/16"-24 UNF
Rod Dia.: 0.312" Mount: Nose
Single Acting/Double Acting: Double Acting Cushion Type: None
Finish: Silver Bore Dia.: 1-1/16"
Stroke: 5" Nose Mount Thread: 5/8"-18
Temp. Range: 32 Degrees to 160 Degrees F Dimension B: 0.624"
Dimension Cc: 0.312" Dimension N1: 5/8"-18
Air Cylinder Bore Dia.: 1-1/16" Overall Length: 8.75"
Item: Air Cylinder Cylinder Type: Round Non-Repairable
Tube Material: Stainless Steel Air Cylinder Type: Round Body
Magnetic Piston: No Cylinder Action: Double Acting
Piston Rod Material: Stainless Steel Body Material: Stainless steel
Dimension C: 0.12" Dimension J: 0.19"
Dimension D: 0.25" Port Size: 1/8" FNPT
Dimension A: 0.50" Air Cylinder Mount: Nose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 5 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 8.75 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRC5